Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Immu-Mount™

Catalog No. 9990412 Shop All Epredia Products
Change view
Click to view available options
Quantity:
20 mL
6 x 20 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
9990412 6 x 20 mL
9990402 20 mL
9990414 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 9990412 Supplier Epredia™ Supplier No. 9990412
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-permanent mountant for use with frozen sectioning, immunoperoxidase techniques and immunofluorescent applications.

  • Economical, organic, overnight-drying liquid coverslip
  • Aqueous base for immunostaining and other techniques
  • Non-fluorescing medium with a low viscosity
  • Resists fading and polymerizes quickly for easier handling of finished slides
  • Refractive index: 1.495 ±0.002 (liquid); 1.586 ± 0.002 (dry)
  • Viscosity: Low (120-160 cps at 24°C)
  • pH: 8.0 from 8.8 at 21 through 24°C

Specifications

Applications For use with frozen section, immunoperoxidase techniques, and immunofluorescent preparations
Quantity 6 x 20 mL
Product Type Shandon Immu-mount
Volume (Metric) 6 x 20 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.