Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection SPBF12, 12 in, 12 mil Sealer, 1 ea

Catalog No. 501918420
Encompass

This foot-operated thermal impulse sealer is designed for high-volume applications, providing perfect seals on various poly thicknesses. Its foot-operated design allows operators to keep their hands free for efficient loading and unloading.

  • Adjustable timer
  • Foot-operated for hands-free sealing
  • Maximum seal length: 12 in
  • Maximum sealing thickness: 12 mil
  • Wattage: 670 W
  • Voltage: 110 V

Catalog No. 50-191-8420 Supplier MSC Supplier No. 39580105
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This foot-operated thermal impulse sealer is designed for high-volume applications, providing perfect seals on various poly thicknesses. Its foot-operated design allows operators to keep their hands free for efficient loading and unloading.

  • Adjustable timer
  • Foot-operated for hands-free sealing
  • Maximum seal length: 12 in
  • Maximum sealing thickness: 12 mil
  • Wattage: 670 W
  • Voltage: 110 V

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.