Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ In-Line Pressure Gauges

Catalog No. 111004862 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Pressure:
0 to 30 psi
0 to 60 psi
Description:
With Tee
Without Tee
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Description
11-100-4862 0 to 30 psi Without Tee
11-100-4705 0 to 60 psi With Tee
11-100-4863 0 to 60 psi Without Tee
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-4862 Supplier MilliporeSigma™ Supelco™ Supplier No. 20393
Add to Cart
Add to Cart

Install a pressure gauge in a gas delivery system to measure pressure at any given point

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Measuring Pressure
For Use With (Equipment) Gas Delivery Systems
Gauge Steel/Copper Alloy
Includes 2 in. Steel/Copper Alloy Gauge
Pressure 0 to 30 psi
Quantity 1 Ea.
Description Without Tee
Type In-Line Pressure Gauge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.