Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ In-line Solution Heater

Catalog No. BTX640102 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Product Type:
Heating Controller
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
BTX640102 Heating Controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX640102 Supplier Warner Instruments™ Supplier No. 640102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simplest and most effective method of warming perfusion solutions.

  • The heater is connected to the chamber with a short length of tubing such that the warmed perfusate flows directly into the chamber bath. Depending on bath volume and other factors, in-line solution heating alone by itself may be sufficient for many applications.
  • Small size allows placement close to imaging and recording recording so as to minimize convective heat losses
  • Single line in-line solution heaters include T1 thermister embedded within aluminum housing for feedback control
  • Output temperature - ambient to 65°C

Specifications

Height (English) 0.5 in.
Height (Metric) 12.5 mm
Voltage 12 VDC
Model SH-27B
Product Type Heating Controller
For Use With (Application) Perfusion Solutions
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.