Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien In-Room™ Sharps Disposal System with Always-Open Lids

Catalog No. 1482755F
Change view
Click to view available options
Capacity (English):
5 qt.
12 qt.
Color:
Clear
Translucent Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color
14-827-55F 12 qt. Clear
14-830-151 5 qt. Translucent Red
14-830-62A 12 qt. Translucent Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-827-55F Supplier Covidien Supplier No. 85221
Add to Cart
Edge
Add to Cart

Provides convenient, quick, and easy point-of-use sharps disposal, including larger syringes

  • 8.5 in. (21.6cm) wide opening easily accommodates larger syringes
  • Economical horizontal drop maximizes use of container volume
  • Containers lock to make them secure for final disposal

Specifications

Capacity (Metric) 11.4 L
Closure Type Open, Lockable
Capacity (English) 12 qt.
Color Clear
Opening Size (English) 8.5 in.
Quantity 10/Cs.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.