Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Inclination Instrument E
SDPSCI_ED

Catalog No. S20752 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
17 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S20752 17 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20752 Supplier 3B Scientific™ Supplier No. U8495258
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Inclination Instrument E is for measuring the inclination of the Earth’s magnetic field and mapping the magnetic field of a current-carrying conductor.

  • Bearings are of agate upon which the magnetic needle is mounted in a frame with reference circle
  • Frame is equipped with an additional reference circle
  • Two 4mm sockets included for power supply
  • Length of magnet needle: approx. 100mm
  • Weight: approx. 620g

Specifications

Product Type Earth Science
Includes Instrument, Stand
Weight (Metric) 0.76 kg
Length (Metric) 17 cm
Material Plastic, Metal
Width (Metric) 21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.