Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Incubating/Cooling Shaker
SCI_ED

Catalog No. S72083 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S72083 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72083 Supplier OHAUS™ Supplier No. 30391945/EMD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

OHAUS Incubating/Cooling Shaker are designed to incubate samples from 10° below ambient to 65°C

  • Featuring touchpad controls with easy-to-read, independent LED displays for temperature, speed and time
  • Microprocessor control provides consistent uniform shaking action
  • Heats to 65° C and cools to 10° C below ambient
  • LED displays for temperature, speed and time
  • Calibration mode for temperature
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 100 to 1200 rpm (Microplates), 100 to 600 rpm (Modular Blocks)
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) Ambient -10° to 65°C
Holds Microplates, Modular Blocks
Product Type Incubating/Cooling Shaker
Temperature Range (English) 14°F to 149°F
Temperature Uniformity ±0.5°C at 37°C
Height (Metric) 34.3 cm
Length (Metric) 49.5 cm
Width (Metric) 48.3 cm
Controller Type Digital
Model ISICMBCDG
Includes 3 wire cord and plug, adapter bracket for modular blocks
No. of Positions 2 microplates/2 modular blocks
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.