Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Incubating Heavy Duty Orbital Shaker
GSA_VA

Catalog No. 02217060 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
19 mm
25 mm
Width (English):
25.5 in.
32.1 in.
41.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit Width (English)
02-217-060 25 mm 41.1 in.
02-217-058 19 mm 25.5 in.
02-217-059 25 mm 32.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-217-060 Supplier OHAUS™ Supplier No. 30573779
Add to Cart
Add to Cart
Request a Quote

Incubating Heavy Duty Orbital Shakers offer exceptional temperature uniformity and are designed for a variety of shaking and incubating applications.

  • For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy.
  • The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range.
  • The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan.
  • Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Speed Range 15 to 500 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +5° to 65°C
Wattage 800 W
Amperage 5 A
Product Type Incubating Shaker
Frequency 50/60 Hz
Material Aluminum, Cycoloy
Width (English) 41.1 in.
Model ISHD23CDG
Timer Range 1 second to 160 hours
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.