Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Incubator 1000 Hood
SDP

Catalog No. 13889009 Shop All Heidolph North America Products
Change view
Click to view available options
Dimensions (L x W x H):
390 x 570 x 163 mm
390 x 570 x 267 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-889-009 390 x 570 x 267 mm
13-889-008 390 x 570 x 163 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-009 Supplier Heidolph™ Supplier No. 036130490
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Incubator 1000 Hood is designed for temperature-controlled shaking. Choose the Flat Hood, High Hood, or High Hood XL. Instantly upgrade your platform shaker to the modular incubator system for more efficient use of limited bench space.

Incubator 1000 Hoods

Flat Hood for Small Vessels

  • The small incubator hood has a total height of 163 mm
  • Recommended especially for microtiter plates, culture plates, small flasks, media bottles, and Erlenmeyer flasks up to 100 mL
  • Transparent and non-fogging PETG material allows for sample viewing and easy cleaning

High Hood for High Vessels and Flasks

  • The high incubator hood has a total height of 267 mm
  • Recommended especially for large flasks and media bottles, Erlenmeyer flasks up to 500 mL, and medium-sized or large common vessels
  • Transparent and non-fogging PETG material allows for sample viewing and easy cleaning

High Hood XL for 2000 mL Vessels

  • The high hood XL has a total height of 428 mm
  • Recommended especially for 2000 mL Erlenmeyer flasks
  • Transparent and non-fogging PETG material allows for sample viewing and easy cleaning

Specifications

Holds Large flasks, media bottles, Erlenmeyer flasks up to 500 mL, and medium-sized or large common vessels
Product Type Incubator Hood
Dimensions (L x W x H) 390 x 570 x 267 mm
For Use With (Equipment) High vessels & flasks: large flasks, media bottles, Erlenmeyer flasks up to 500 mL and medium-sized, or large common vessels
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.