Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Standard Incubator, 56.4 L, Aluminum
SCI_ED

Catalog No. S50909
Change view
Click to view available options
Capacity (Metric):
56.4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S50909 56.4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50909 Supplier Quincy Lab Inc Supplier No. 12140
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temperature Range: 2°C to 62°C

Designed for laboratories that need a compact unit for cultures, test kits, eggs and biologicals. Double-wall insulated construction and heat controller keep temperature uniformity ±0.5°C (±0.9°F).

  • See-through tinted acrylic door allows you to view entire work space without opening door
  • Exterior walls are rolled steel with baked-on powder-coated enamel finish
  • Interior aluminum chamber has one adjustable and one fixed chrome-plated shelf
  • Front panel features amber “in use” indicator light and illuminated red ON/OFF push-button
  • Come with nontoxic spirit laboratory thermometer

Certifications

UL/CUL listed.

Specifications

Certifications/Compliance UL, cUL
Controller Type Bimetal
Capacity (Metric) 56.4 L
Chamber Material Aluminum
Convection Type Light pressure thermal
Material Powder-coated Cold Rolled Steel
No. of Shelves 2
Temperature Range (Metric) Ambient +2°C minimum, to max. of 62°C (143°F)
Type Standard Incubator
Display Color Graphic Display
Includes Non-toxic spirit thermometer
Insulation Fiberglass
Temperature Uniformity ±0.5°C
Width (English) Interior 18 in.
Width (Metric) Interior 45.72 cm
Height (English) 15 in.
Height (English) Interior 16 in.
Height (Metric) 38 cm
Height (Metric) Interior 40.64 cm
Depth (English) Interior 12 in.
Depth (Metric) Interior 30.48 cm
Diameter (English) Inside 10 in.
Diameter (English) Outside 11 in.
Diameter (Metric) Inside 25.4 cm
Diameter (Metric) Outside 27.9 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.