Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Box Partners Tape Dispenser, 4 in, Label Protection, 1 ea

Catalog No. 501916405
Encompass

This single roll tape dispenser accommodates standard 4 in size rolls of label protection tape or pouch tape. It is designed for heavy-duty applications and can be used on a tabletop or mounted on a wall or workbench.

  • Accommodates standard 4 in size rolls of label protection tape or pouch tape
  • Designed for heavy duty applications
  • Single roll style
  • Table or desk mount type
  • Accepts 3 in tape core diameter
  • Manual operation

Catalog No. 50-191-6405 Supplier MSC Supplier No. 39559430
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single roll tape dispenser accommodates standard 4 in size rolls of label protection tape or pouch tape. It is designed for heavy-duty applications and can be used on a tabletop or mounted on a wall or workbench.

  • Accommodates standard 4 in size rolls of label protection tape or pouch tape
  • Designed for heavy duty applications
  • Single roll style
  • Table or desk mount type
  • Accepts 3 in tape core diameter
  • Manual operation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.