Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metrohm USA Double Pt-wire electrode for coulometry
SDP

Catalog No. NC9052897 Shop All Metrohm USA Products
Encompass

Double Pt-wire electrode for coulometry.

Double platinum wire electrode (0.8 x 4 mm), standard ground-joint, Metrohm plug-in head G, for Karl Fischer titrations.

Electrode plug-in head: Metrohm plug-in head G

Indicator electrode shape: Wire Indicator electrode type Pt.

Measuring range -2000 ... 2000

Measuring unit mV. Min. immersion depth (mm) 10. SGJ sleeve Standard ground-joint 14/15

Shaft diameter bottom (mm) 8.75. Shaft diameter top (mm) 12. Shaft material Glass

Temperature range, long-term (°.C): -20 ... 70. Temperature range, short-term (°.C): -20 ... 70

Catalog No. NC9052897 Supplier Metrohm USA Supplier No. 60341100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double Pt-wire electrode for coulometry.

Double platinum wire electrode (0.8 x 4 mm), standard ground-joint, Metrohm plug-in head G, for Karl Fischer titrations.

Electrode plug-in head: Metrohm plug-in head G

Indicator electrode shape: Wire Indicator electrode type Pt.

Measuring range -2000 ... 2000

Measuring unit mV. Min. immersion depth (mm) 10. SGJ sleeve Standard ground-joint 14/15

Shaft diameter bottom (mm) 8.75. Shaft diameter top (mm) 12. Shaft material Glass

Temperature range, long-term (°.C): -20 ... 70. Temperature range, short-term (°.C): -20 ... 70

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.