Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Schneider Electric Monolithic Pilot Light, Amber, 22 mm, 12 V AC/DC

Catalog No. 502836953
Encompass

This monolithic pilot light is part of the Harmony XA2 range, designed to provide clear visual feedback on machine status. It features an integral LED and operates on 12V AC/DC. Constructed from plastic, this pilot light is robust, holding an IP65 rating for protection against dust and water and an IK05 rating for impact resistance. It is easy to install into standard 22 mm diameter panel cut-outs and connects using screw-clamp terminals.

  • Provides clear visual feedback on machine status.
  • Integral LED light source.
  • Operates on 12 V AC/DC.
  • Constructed from plastic.
  • IP65 rated for protection against dust and water.
  • IK05 rated for impact resistance.
  • Certified with CE and CCC.
  • Easy to install into standard 22 mm diameter panel cut-outs.
  • Connects to control circuits using screw-clamp terminals.
  • Resistant to impact, dust, water, and vibrations.

Catalog No. 50-283-6953 Supplier MSC Supplier No. 66441346
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This monolithic pilot light is part of the Harmony XA2 range, designed to provide clear visual feedback on machine status. It features an integral LED and operates on 12V AC/DC. Constructed from plastic, this pilot light is robust, holding an IP65 rating for protection against dust and water and an IK05 rating for impact resistance. It is easy to install into standard 22 mm diameter panel cut-outs and connects using screw-clamp terminals.

  • Provides clear visual feedback on machine status.
  • Integral LED light source.
  • Operates on 12 V AC/DC.
  • Constructed from plastic.
  • IP65 rated for protection against dust and water.
  • IK05 rated for impact resistance.
  • Certified with CE and CCC.
  • Easy to install into standard 22 mm diameter panel cut-outs.
  • Connects to control circuits using screw-clamp terminals.
  • Resistant to impact, dust, water, and vibrations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.