Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Individual Analytical Precision Weights, Class 4 with Traceable Certificate

Catalog No. 02225544 Shop All Troemner Products
Change view
Click to view available options
Mass:
300 mg
3 g
20 g
200 g
500 g
1 kg
2 kg
5 kg
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
02-225-544 1 kg
02-214-092 3 g
02-215-55ET 20 g
02-214-093 500 g
02-214-091 300 mg
02-225-543 200 g
02-214-095 5 kg
02-214-094 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-225-544 Supplier Troemner™ Supplier No. 30391100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Designed for your most demanding weighing applications, Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • 1g to 5kg are two-piece construction with handling knob
  • Surfaces are polished to a perfect, mirror like finish
  • Weights 1mg through 2kg are supplied in a high quality polycarbonate case

Order Info

Protective cases that are not supplied with weights can be ordered separately.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Metric Analytical Weight
Certifications/Compliance Traceable certificate, ISO9001
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 1 kg
Density 7.95g/cm3 at 20°C
Mass 1 kg
Shape Cylindrical with Handling Knob
Includes Polycarbonate case
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.