Learn More
PURELL™ Individually Wrapped Hand Sanitizing Wipes Alcohol Formula
Shop All Gojo Industries, Inc. Products

Description
- Hand Sanitizing Wipes
- Alcohol Formula
- Fragrance Free
- 100 Count
- Individually Wrapped
Specifications
Specifications
| Product Type | Interfold Wiper |
| Length (Metric) | 7.81 cm |
| Width (Metric) | 4.75 cm |
| For Use With (Application) | Hand Sanitizing Wipe |
| Packaging Quantity | 100 Wipes |
| Saturation Solution | Ethyl Alcohol |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.