Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Indoor Tensabarrier Barricade System - Post w/ Black/White Stripe Belt

Catalog No. 19104392 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-392 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-392 Supplier Brady™ Supplier No. 80125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This attractive pedestrian control system is portable and easy to change

Post w/ Black/White Stripe Belt

Specifications

Color Black
Length (English) 7.5 ft
Packaging Quantity 1 Ea.
Width (Metric) 375.92 mm
Height (English) 40 in.
Diameter (English) Base 14 in.
Type Stanchion
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.