Learn More
Slice™ Industrial Blades
Description
- Safer than traditional blades
- Finger-friendly™ edge cuts effectively
- Lasts up to 11.2x longer than metal blades
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Pointed tip easily penetrates cutting materials
- 100 percent recyclable
- Blade is safe up to 1600°C
- Compatible handles: 10559, 10560, 10599
- 4 reversible blades per pack
Specifications
Specifications
| Blade Material | Zirconium Oxide |
| For Use With (Application) | Safety Cutting |
| Length (English) | 4.72 in. |
| Length (Metric) | 120 mm |
| Includes | 4 reversible blades per pack |
| Color | White |
| Quantity | 4 Pk. |
| Width (English) | 0.69 in. |
| Width (Metric) | 17.5 mm |
| Blade Style | Pointed Tip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.