Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Industrial Blades (Serrated)

Catalog No. 18222848
Change view
Click to view available options
Quantity:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-222-848 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-848 Supplier Slice™ Supplier No. 10540
Add to Cart
Add to Cart

Fits Slice™’s largest scraper and industrial knives. Its serrated edge cuts right through thick, soft materials like acoustic foam or insulation.

  • Blade type: serrated
  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert; never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100 percent recyclable
  • Blade is safe from -40°C to 1600°C
  • Compatible handles: 10559, 10560
  • 4 single-edge blades per pack

Specifications

Blade Material Zirconium Oxide
Product Type Serrated Industrial Blade
For Use With (Application) Applications that require Sawing
For Use With (Equipment) Slice™ handles 10559 & 10560
Disposable Single-use
Sterility Non-sterile
Quantity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.