Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Digi-Sense™ Industrial Digital Multimeters

Catalog No. 13245316
Change view
Click to view available options
Product Type:
Digital Multimeter
Digital Multimeter with True RMS
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13-245-316 Digital Multimeter with True RMS
13-245-317 Digital Multimeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-316 Supplier Oakton™ Supplier No. 2025054
Add to Cart
Add to Cart

Includes

Test leads, 9V battery, type K temperature probe and carrying case.

Handle heavy-duty jobs with a tough, impact-resistant, IP67-rated housing.

  • CAT III 600 V and CAT III 1000 V ratings for safety
  • Dustproof and waterproof protection
  • Bright backlight display with 1.1in. tall digits and 4,000 counts
  • Built-in non-contact Voltage detector
  • Impact resistant double-molded plastic
  • Hold button for probing without continuously watching the display
  • Models come with two fast blow fuses for the probe terminals to prevent injury in the event of an overload

Warranty and Services

2 Years

Specifications

Product Type Digital Multimeter with True RMS
For Use With (Equipment) Electrical Equipment
Length (English) 7.1875 in.
Length (Metric) 18.2 cm
Voltage 1000 V
Accuracy AC Current: ±1.8%; Capacitance: ±3.0%
Amperage 0 to 10 A (AC/DC)
Certifications/Compliance CAT III 1000 V, Pollution degree 2, CAT IV 600 V
Color Blue/Gray
Dimensions (L x W x H) 18.2 x 8.2 x 5.5 cm
For Use With (Application) Electrical, Industrial, Laboratory, HVAC, R and D
Height (English) 2.1875 in.
Height (Metric) 5.5 cm
Hertz 10 MHz
Includes Test leads, 9V battery, type K temperature probe and carrying case.
Temperature Range (English) -4°F to +1400°F
Temperature Range (Metric) -20°C to +760°C
Width (English) 3.25 in.
Width (Metric) 8.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.