Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Poly Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly

Catalog No. 14400396 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-396 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-396
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24.25-34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Casters No
Seating Height High Bench Height
With Armrest Yes
Includes Round tube chrome foot ring with internal lock
Footrest Yes
With Tilt No
With Backrest Yes
Weight (English) 46 lb.
Color Black
Back Style Standard
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable (Height) 24.25 to 34 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.