Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Shop All Fisherbrand ProductsDescription
- Adjustable from 19.75-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| With Lumbar Support | No |
| Adjustable (Height) | 19.75 to 27.5 in. |
| Adjustable | Yes |
| Base Material | Nylon Reinforced Fiberglass |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Footrest | Yes |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Footrest Size (English) | 20 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.