Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Desk Height with Stationary Glides in Polyurethane

Catalog No. 14400362 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-362 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-362
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5-24.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Backrest Yes
With Lumbar Support No
Base Style Powder-coated steel with fixed foot ring
Seat Tilt N/A
With Casters No
Back Style Standard
Base Material Powder-coated Steel
With Tilt No
Adjustable Yes
Footrest No
Adjustable (Height) 19.5 to 24.5 in.
Weight (English) 31 lb.
Seating Height Desk Height
Color Black
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.