Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Industrial Shop Towels, 12.5 x 13.4 in, 475 Sheets/Roll

Catalog No. 502867691
Encompass

Industrial shop towels designed for general purpose use, measuring 12.5 in x 13.4 in, and supplied in red rolls with 475 sheets.

  • General purpose wipe type
  • Flat sheet wipe form
  • Dry wipe style
  • Roll packaging type
  • Hydroentangled construction
  • Red wipe color
  • Unscented
  • Not static dissipative
  • Sheet length: 13.4 in
  • Sheet width: 12.5 in
  • Quantity per package: 475 piece roll

Catalog No. 50-286-7691 Supplier MSC Supplier No. 18995936
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Industrial shop towels designed for general purpose use, measuring 12.5 in x 13.4 in, and supplied in red rolls with 475 sheets.

  • General purpose wipe type
  • Flat sheet wipe form
  • Dry wipe style
  • Roll packaging type
  • Hydroentangled construction
  • Red wipe color
  • Unscented
  • Not static dissipative
  • Sheet length: 13.4 in
  • Sheet width: 12.5 in
  • Quantity per package: 475 piece roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.