Learn More
Pacific Handy Cutter Industrial Utility Blade Rounded Tip Stainless Steel
Description
- Rust-resistant and durable stainless steel blade for Long-lasting use.
- Rounded tip for smooth, clean cuts.
- Compatible with PHC Rebel, Metti, and Volo Safety Knives.
- 100 per blade pack.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Utility Blade |
| For Use With (Equipment) | PHC Metti™ MD and Volo™ MD Safety Knives |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Quantity | 100/Pk. |
| Width (English) | 2.76 in. |
| Width (Metric) | 7 cm |
| Height (English) | 1.18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.