Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Inert Gas Connection
SDP

Catalog No. 08111742 Shop All BINDER Inc. Products
Change view
Click to view available options
Diameter (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
08-111-742 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-742 Supplier BINDER™ Supplier No. 80121048
Add to Cart
Add to Cart

For Use With: BF 115

  • With gas inlet and outlet
  • Not in conjunction with access port or interior lighting option

Specifications

Description Inert gas connection - With gas inlet and outlet, Ø 10 mm, incl. additional measures for the greatest possible impermeability to gas; not in conjunction with access port or interior lighting option
For Use With (Equipment) BINDER Chambers BF 115
Material Steel
Type Gas Connection
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.