Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Adam Equipment Infant Scale, 20 kg Capacity, Digital, 1 ea

Catalog No. 502794770
Encompass_Preferred

The MTB digital infant scale is a portable, lightweight weighing instrument designed for pediatricians, medical offices, and maternity wards. It features a versatile dual-purpose design with a removable ergonomic cradle that provides comfortable support for infants; once removed, a non-slip rubber mat allows for convenient toddler weighing. The unit is engineered for simple operation, requiring minimal training to achieve accurate measurements.

  • Capacity of 44 lb (20 kg) with 0.005 kg readability
  • Removable ergonomic cradle and non-slip rubber mat
  • Large 1.1 in. high-contrast LCD display
  • External calibration capability
  • Powered by included 6 VDC 500mA adapter or 4 x AA alkaline batteries
  • Auto power-off feature to conserve energy
  • Stabilization time of 2 sec. or less
  • Constructed from durable ABS plastic
  • 3-year warranty

Catalog No. 50-279-4770 Supplier Grainger Supplier No. 19YN49
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The MTB digital infant scale is a portable, lightweight weighing instrument designed for pediatricians, medical offices, and maternity wards. It features a versatile dual-purpose design with a removable ergonomic cradle that provides comfortable support for infants; once removed, a non-slip rubber mat allows for convenient toddler weighing. The unit is engineered for simple operation, requiring minimal training to achieve accurate measurements.

  • Capacity of 44 lb (20 kg) with 0.005 kg readability
  • Removable ergonomic cradle and non-slip rubber mat
  • Large 1.1 in. high-contrast LCD display
  • External calibration capability
  • Powered by included 6 VDC 500mA adapter or 4 x AA alkaline batteries
  • Auto power-off feature to conserve energy
  • Stabilization time of 2 sec. or less
  • Constructed from durable ABS plastic
  • 3-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.