Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Infant Wood Tongue Depressor

Catalog No. 22029679
Change view
Click to view available options
Sterility:
Non-sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-029-679 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-679 Supplier Puritan™ Supplier No. 700
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puritan™ Infant Wood Tongue Depressor is used for pediatric oral patient care and examinations.

For use with:

  • Applying or mixing medicins
  • Health and Beauty applications (waxing)
  • Applying epoxy or resins

Specifications

Product Type Tongue Depressor
Length (English) 4.5 in.
Length (Metric) 114.3 mm
Material Wood
Size Infant
Includes Pediatric size tongue depressor.
No. per Case 10,000/Cs.
No. per Pack 1000/Pk.
Sterility Non-sterile
Width (English) Blade 0.375 in.
Width (Metric) Blade 9.525 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.