Learn More
Com-Pac International™ Infecon Infectious Substance Shipper
Description
- Combination of both units and provides a shipping solution for any Category A or B specimen.
- Vessel in its carton is to be placed in the overpack cooler, with refrigerated gel packs or dry ice.
- Designed to ship Ebola, Enterovirus, Zika Virus, and Measles.
- Included in the kit are specific instructions for shipment of Ebola and Enterovirus.
- Can, however, be used to ship any Category A or B specimen.
- Temperature protection for up to 76 hours
- Holds approximately 22 pounds of Dry Ice
- Expanded Polystyrene Insulated Tub
- Sturdy Outer Box
- Infectious Substance
- Dry Ice Super Label
Specifications
Specifications
| Quantity | 4/case |
| Includes | Cooler, Shipping Box, Instruction Sheets, Package Return Label, Dry Ice Super Label, Infectious Substance Dry Ice Super Label, 1 Liter Pressure Vessel, 6 x 7 Mini Super Infectious Substance Label, Shippers Declarations, 50 mL Capacity Absorbent Sheet 3 x 3, Perforated 6 Compartment Bubble Pouch, Foam Insert |
| Type | Infectious Substance Shipper |
| Dimensions (L x W x H) Exterior | 15.5 x 14 x 12.75 in. |
| Dimensions (LxWxH) | 28 x 26.5 x 16 in. |
| Capacity | Holds up to 20 standard blood tubes |
| Material | Expanded Polystyrene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.