Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ INFINITY 5 Series - CMOS USB 3 Cameras With HDMI

The Infinity 5 Series from Teledyne Lumenera. With the new Sony™ Pregius™ global shutter CMOS sensor, the Infinity 5 series cameras offer tremendous versatility with outstanding performance for a variety of applications.
$6520.00
Specifications
Type | Digital Camera |
---|---|
Autoclavable | Not Autoclavable |
Color | White |
Sterility | Non-sterile |
Voltage | 5 V |
Catalog Number | Mfr. No. | Pixels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pixels | Price | Quantity & Availability | |||||
01-000-957
![]() |
ACCU-SCOPE™
AU510MCMOS |
5.1 MP |
Each for $6,520.00
|
|
|||||
01-000-956
![]() |
ACCU-SCOPE™
AU320MCMOS |
3.2 MP | N/A | N/A | N/A | ||||
Description
- Sony Pregius global shutter sensor technology
- Monochrome IMX252 Global Shutter CMOS sensor with 1/1.8 in. optical format providing a resolution of 2064 x 1544 using 3.45x3.45 μm pixels
- Fast frame rates at -120 fps at full resolution in 8-bit
- Dual output to USB 3.0 and HDMI compatible monitor
- Intuitive on-camera buttons for power, white balance and image capture
- Selectable 8 or 12-bit pixel data
- High-speed USB 3.1 Gen 1 interface for fastest image delivery and simplified connectivity. USB 2.0 supported.
- Software compatible with Windows 10, Windows 8.1, Windows 7, MAC OS X 10.13, 32 and 64-bit operating systems. Includes TWAIN and DirectShow interfaces.
- Support for third-party capture and analysis applications: MetaMorph and Micro-Manager
- 0.5x or 0.63x camera coupler recommended
Specifications
Digital Camera | |
White | |
5 V |
Not Autoclavable | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title