Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ INFINITY 8 Series
SDP

Catalog No. 01000992 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Pixels:
2.9 MP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pixels
01-000-992 2.9 MP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-992 Supplier ACCU-SCOPE™ Supplier No. I8LC0003M

The Lumenera Infinity 8-3C is a 2.9MP CMOS color camera with USB 3.0 connectivity, offering high-speed image capture and exceptional color fidelity for microscopy applications. Ideal for precise, high-quality imaging in clinical, research, and educational environments.

  • Image Sensor 2.9MP Color or Monochrome Sony IMX429 CMOS sensor
  • Optical Format 2/3 in.; 0.65x coupler recommended
  • Active Resolution 1944 x 1472
  • Frame Rate Maximum sustainable frame rate of 62fps
  • Dynamic Range 72db
  • Bit Depth 8 or 12 bit
  • Full Well Capacity 24.9K e-
  • Read Noise 7.2 e-
  • Pixel Size 4.5 μm

Specifications

Type Digital Camera
Autoclavable Not Autoclavable
Color White
Pixels 2.9 MP
Sterility Non-sterile
Voltage 5 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.