Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

C.L. Sturkey Infinity High Profile Microtome Blades

Catalog No. 22210061 Shop All CL Sturkey Products
Change view
Click to view available options
Profile:
High
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
22-210-061 High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-210-061 Supplier C.L. Sturkey Supplier No. DT554N50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

50 microtome blades per pack

Ideal for all general paraffin and cryostat use

INFINITY features a triple faceted, 35 degree cutting edge on a 80mm length blade. It is designed to provide incredible longevity and performance and it is ideal for all general paraffin and cryostat use

  • Incrediable Longevity
  • Ideal for general paraffin & cryostat use
  • Made in USA

Order Info

Available in a 50 blade dispenser

Specifications

Description High Profile Infinity Microtome Blades
Product Type Microtome Blade
Profile High
For Use With (Equipment) Microtomes, Cryostats
Material Stainless Steel
Disposable Single-use
Quantity 50/Pk.
Cutting Angle 35°
Dimensions (L x W) 80 x 14 mm
Dimensions (L x W x H) 80 x 14 x 0.25 mm
Height (English) 0.009 in.
Height (Metric) 0.25 mm
Length (English) 3.14 in.
Length (Metric) 80 mm
Thickness (English) 0.01 in.
Thickness (Metric) 0.3 mm
Width (English) 0.55 in.
Width (Metric) 14 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.