Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SKILCRAFT Dust Mop Head, Antimicrobial, 5 x 48 inch Frame, Yellow

Catalog No. 502835541
Encompass

This antimicrobial dust mop head features 100% synthetic fiber looped-end yarn designed to attract maximum dust and inhibit the growth of bacteria, mold, and mildew while reducing odors. It is made from pre-shrunk polyester fabric, ensuring minimal shrinkage even after multiple washings, and is designed to fit a 5 x 48 inch frame.

  • Features antimicrobial yarns that prevent the growth of bacteria, mold, and mildew while reducing odors.
  • Constructed with 100% synthetic fiber looped-end yarn.
  • Yarn contains 25% PET content.
  • Fits 5 x 48 inch frame.
  • Provides maximum dust-attracting capabilities.
  • Pre-shrunk polyester fabric allows multiple washings with minimal shrinkage.
  • Key-hole openings facilitate easy head changes.
  • Multiple ties firmly secure the head to the frame.
  • Packaged 12 per box.

Catalog No. 50-283-5541 Supplier MSC Supplier No. 53410411
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This antimicrobial dust mop head features 100% synthetic fiber looped-end yarn designed to attract maximum dust and inhibit the growth of bacteria, mold, and mildew while reducing odors. It is made from pre-shrunk polyester fabric, ensuring minimal shrinkage even after multiple washings, and is designed to fit a 5 x 48 inch frame.

  • Features antimicrobial yarns that prevent the growth of bacteria, mold, and mildew while reducing odors.
  • Constructed with 100% synthetic fiber looped-end yarn.
  • Yarn contains 25% PET content.
  • Fits 5 x 48 inch frame.
  • Provides maximum dust-attracting capabilities.
  • Pre-shrunk polyester fabric allows multiple washings with minimal shrinkage.
  • Key-hole openings facilitate easy head changes.
  • Multiple ties firmly secure the head to the frame.
  • Packaged 12 per box.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.