Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

REA ELEKTRONIK INC INK MULTIPLE BLACK CARTRIDGE

Catalog No. NC3652789
Encompass

  • Product type: Ink cartridge
  • Ink color: Black
  • Printer technology: Thermal Inkjet (TIJ)
  • System compatibility: REA JET HR systems, REA JET TIJ production line printers
  • Integrated feature: Microchip
  • Chip functionality: Stores ink type, fire parameters, fill level
  • Print quality: High resolution
  • Print quality: Sharp edge definition
  • Print quality: High contrast
  • Print quality: Excellent color fastness
  • Ink formulation: Solvent-based
  • Drying time: Fast drying
  • Durability: Water resistant
  • Durability: Scratch resistant
  • Decap time: Extended
  • Application surfaces: Porous and non-porous (cardboard, paper, wood, plastics, metals, glass)
  • Volume: 35 mL

Catalog No. NC3652789 Supplier REA ELEKTRONIK INC Supplier No. 61112808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Product type: Ink cartridge
  • Ink color: Black
  • Printer technology: Thermal Inkjet (TIJ)
  • System compatibility: REA JET HR systems, REA JET TIJ production line printers
  • Integrated feature: Microchip
  • Chip functionality: Stores ink type, fire parameters, fill level
  • Print quality: High resolution
  • Print quality: Sharp edge definition
  • Print quality: High contrast
  • Print quality: Excellent color fastness
  • Ink formulation: Solvent-based
  • Drying time: Fast drying
  • Durability: Water resistant
  • Durability: Scratch resistant
  • Decap time: Extended
  • Application surfaces: Porous and non-porous (cardboard, paper, wood, plastics, metals, glass)
  • Volume: 35 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.