Learn More
StatLab™ InkPro™ Adhesion Plus Microscope Slides for InkJet Printers

Description
- Made from white glass and specifically designed and optimized for use with ink jet slide printing instruments
- Print quality exhibits high resolution bar codes and alpha-numerical characters for efficient and error-free scanning
- InkPro adhesion slides work well in H-E applications, special staining, and other standard laboratory slide applications
Specifications
Specifications
| Length (Metric) | 75 mm |
| Thickness (Metric) | 1 mm |
| Width (Metric) | 25 mm |
| Type | Adhesion Slide |
| Sterility | Non-sterile |
| Material | Glass |
| Precleaned | Yes |
| Edges | 45°, Ground |
| Frosted | 1 End, 1 Side |
| Color | Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.