Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes
Click to view available options
Connector Types:
Banana 2 mm
Banana 4 mm
Description
- Detachable
- Resuable

Specifications
Specifications
Connector Types | Banana 4 mm |
Description | InLab cable S7-4mm 1.2m |
For Use With (Equipment) | Mettler Toledo Reference Electrodes |
For Use With (Application) | To connect Mettler Toledo reference electrodes to any meter |
Length (English) Cable | 4 ft. |
Length (Metric) Cable | 1.2 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction