Learn More
BRANDTECH™ VACUUBRAND™ Inlet Separator AK with Round Bottom Flask, 500 mL
Shop All BRANDTECH Scientific ProductsDescription
Inlet Separator AK with Round Bottom Flask, 500 mL - for VACUU·PURE Screw Pumps Designed for direct mounting at the pump inlet.
- Connections: Small flange KF DN 25 and hose nozzle DN 15 mm
- Leakage Rate: ≤ 1 x 10-4 mbar-l/s
- Capacity: 500 mL round bottom flask with protective coating
- High Conductance: Ensures optimal vacuum performance
- Clear Visibility: Coated glass flask allows easy monitoring of condensate
- Easy Draining: Condensate can be drained quickly and safely
- Chemical Resistance: Glass catchpot is durable and resistant to aggressive chemicals
- Application: Protects the vacuum pump from particles and liquid droplets at the inlet
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Diameter (Metric) Outside | 106 mm |
| For Use With | VACUU-PURE 10 C |
| Includes | Round Bottom Flask |
| Type | AK Inlet Catchpot |
| Maximum Pressure | 16 psi |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.