Learn More
Description
- Features a Tear-off receipt for the processing officer, a Self-adhesive strip, and a white Write-on area for property information.
- Features a Tamper-evident, Self-sealing design that helps ensure inmate personal property is securely stored and returned upon release.
- Durable, clear construction for easy content visibility.
- Helps ensure accurate tracking throughout the process.
- Supplied in packages of 100 units.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Self-adhesive |
| Color | Clear with Blue Print |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Thickness (English) | 39 mil |
| Dimensions (L x W) | 9 x 12 in. |
| Length (English) | 9 in. |
| Width (English) | 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
