Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Biology Investigation Kit No. 5: Photosynthesis
GREENER_CHOICESCI_ED

Catalog No. S07045 Shop All Aldon Products
Change view
Click to view available options
Grade:
7 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S07045 7 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07045 Supplier Innovating Science™ Supplier No. IS3705
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Dilute soap solution - 30mL
  • Hole punch
  • Plastic cups -16 count
  • Sodium bicarbonate - 50g
  • Syringes, 10mL - 16 count
  • Teacher's manual and student study guide

Requires

  • Living plant leaves
  • Timers or stop watches
  • Light source
  • Distille or deionized water

Students learn necessary components and conditions for photosynthesis using leaf disks to measure oxygen accumulation and its affect on the process.

Students will design and conduct an experiment using a selected variable to examine the rate of photosynthesis.

  • Meets AP Science Practices 1, 2, 3, 6 and 7, and Big Idea 2
  • Includes enough materials for eight lab groups
  • For grades 10-12

Specifications

Certifications/Compliance Meets AP science practices 1, 2, 3, 6 and 7 and big idea 2
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Learn the necessary components and conditions for photosynthesis to occur while using leaf disks to measure the accumulation of oxygen and relate it to the rate of photosynthesis
Includes 30ml dilute soap solution, hole punch, 16 count plastic cups, 50g sodium bicarbonate, 10ml 16 count syringes, teacher's manual and student study guide
Quantity 1
Dimensions (L x W x H) 9.75 x 6.25 x 4 in.
Class Size 8 Lab Groups
Product Type AP Biology Investigation Kit #5: Photosynthesis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.