Learn More
Description
Includes
Materials for 15 groups: 25mL Hydrochloric Acid, 36% solution UN1789 (6); 25mL Sodium Hydroxide, 0.1N solution UN1824 (2); 25mL Bromothymol Blue, 0.04% solution (2); 10g Potassium Thiocyanate crystals; 200mL Potassium Thiocyanate, 0.002M solution (1); 25mL Ferric Nitrate, 0.2M solution (2); 50g Sodium Chloride crystals; 10g Sodium Phosphate, Dibasic, Heptahydrate; teacher's guide; and student copy masters
Le Chatelier's Principle is a qualitative rule that allows the prediction of the effect of temperature, pressure and concentration changes on chemical reactions. The principle states: A chemical system at equilibrium when stressed by external forces will adjust in such a way as to minimize that stress.
Specifications
Specifications
| Certifications/Compliance | 49 CFR 173.4 |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | To observe physical changes to solutions as systems are stressed |
| Includes | 1 x 25mL Bromothymol Blue pH indicator solution 0.04%, 1 x 10g Potassium Thiocyanate crystal, 1 x 25mL Ferric Nitrate solution 0.2M, 1 x 200mL 0.002M Potassium Thiocyanate solution, 1 x 10g Sodium Phosphate, dibasic, 1 x 25mL concentrated Hydrochloric Acid, 36%, 2 x 25mL Sodium Hydroxide solution 0.1N, 1 x 50g Sodium Chloride, teacher's guide and student study guide copymasters |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | 6.75 x 5 x 6 in. |
| Class Size | 15 Lab Groups |
| Product Type | Le Chatelier Chemistry Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
