Learn More
Description
- Helps students understand the impact different chemicals have when added to solutions
- Contains enough materials for two groups of students
Includes:
- 6 mL 1 M acetic acid
- 6 mL 1 M ammonium hydroxide
- 6 mL 0.1 M cupric sulfate
- 6 mL 0.1 M hydrochloric acid
- 6 mL 0.1 M sodium bicarbonate
- 6 mL 0.1 M sodium carbonate
- 6 mL 0.1 M sodium hydroxide
- 6 mL bromothymol blue indicator
- 3 mL unknown A
- 3 mL unknown B
- 3 mL unknown C
- 3 mL unknown D
- 2 preprinted acetate sheets
- Instruction manual
Specifications
Specifications
| Certifications/Compliance | Next gen aligned |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Chemistry |
| Includes | Acetic acid, Ammonium hydroxide, Cupric sulfate, Hydrochloric acid, Sodium bicarbonate, Sodium carbonate, Sodium hydroxide, Bromothymol blue indicator, Four unknowns, 2 preprinted acetate sheets, Instruction manual |
| Material | Cardboard Box Kit |
| Weight (English) | 1 lb. |
| Dimensions (L x W x H) | 12 x 9 x 4 in. |
| Class Size | 2 Lab Groups |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

