Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ EZ Prep Chemicals (N-Z)
SCI_ED

Catalog No. S4048A Shop All Aldon Products
Change view
Click to view available options
Product Type:
Neutral Red 1%
Nile Blue 0.1%
Potassium Hydroxide 1M
Safranin 0.25%
Safrinin 0.1%
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S4048A Neutral Red 1%
S4047A Safranin 0.25%
S4046A Safrinin 0.1%
S4045A Nile Blue 0.1%
S05891 Potassium Hydroxide 1M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S4048A Supplier Innovating Science™ Supplier No. IS4048
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capsules are pre-measured to make a chemical solution.

  • Add to distilled water and stir to make the amount of solution indicated
  • There is no need to handle chemicals as the chemicals are contained within the capsule
  • Decrease preparation time since no weighing of chemicals is required
  • Decrease disposal costs because no extra chemicals remain

Specifications

Grade 7 Lab
Format Capsule
Product Type Neutral Red 1%
Includes Neutral Red EZ-Prep
Quantity 1
Color White
Languages English
For Use With (Application) Preparations of chemical solutions
Subject Chemistry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.