Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Introduction to Chemical Properties Educational Kit
GREENER_CHOICESCI_ED

Catalog No. s28483 Shop All Aldon Products
Change view
Click to view available options
Class Size:
10 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S28483 10 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Phenolphthalein/ Methanol, which are known to the State of California to cause cancer and reproductive harm.
Catalog No. S28483 Supplier Innovating Science™ Supplier No. IS2511
Only null left
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Phenolphthalein/ Methanol, which are known to the State of California to cause cancer and reproductive harm.

Experiments to test the unknown solutions and determine identity based on comparison of chemical properties to known sample. Innovating Science Introduction To Chemical Properties Educational Kit, help students understand the impact different chemicals have when added to a solution.

  • Contains enough materials for 10 groups
  • Teacher's manual and Student Study Guide copymasters are included
  • Kit Includes:
    • 0.1M Cupric Sulfate (10 x 3 mL)
    • 0.1M Sodium Hydroxide (10 x 3 mL)
    • 0.1M Sodium Bicarbonate (10 x 3 mL)
    • 0.1M Hydrochloric Acid (10 x 3 mL)
    • 0.1M Sodium Carbonate (10 x 3 mL)
    • 1.0M Ammonium Hydroxide (10 x 3 mL)
    • 1.0M Acetic Acid (10 x 3 mL)
    • Phenolphthalein Indicator (10 x 3 mL)
    • Unknown A (10 x 1.5 mL)
    • Unknown B (10 x 1.5 mL)
    • Unknown C (10 x 1.5 mL)
    • Unknown D (10 x 1.5 mL)
    • 10 Preprinted Acetate Sheets

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational use
Quantity 1 Kit
Dimensions (L x W x H) 11.125 x 8.75 x 4 in.
Class Size 10 Lab Groups
Product Type Introduction to Chemical Properties Educational Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.