Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Lab Pillows
SCI_ED

Catalog No. S28617 Shop All Aldon Products
Change view
Click to view available options
Capacity (English):
0.22 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S28617 0.22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28617 Supplier Innovating Science™ Supplier No. ADKK8510KIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbent lab pillows designed to absorb almost any liquid to safely handle lab spills. Pack of 18 pillows: 4 x 14 x 1 in.

  • Collect water samples and use a low range pH indicator with a colorimetric comparison chart.
  • Kit Includes:
    • 15 mL low range pH indicator
    • 6 test tubes
    • Color chart

Specifications

Color White
Capacity (English) 0.22 gal.
Capacity (Metric) 750 mL
Material Polyethylene, Polypropylene
Type Spill Control Pillow
For Use With (Application) Absorbing liquid laboratory spills
Packaging Quantity 18/Pk.
Dimensions (L x W x H) 4 x 14 x 1 in.
Weight (English) 2.8 lb.
Weight (Metric) 1.27 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.