Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Physical and Chemical Properties of Matter Educational Kit
GREENER_CHOICESCI_ED

Catalog No. S28489 Shop All Aldon Products
Change view
Click to view available options
Class Size:
10 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S28489 10 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Respirable Crystalline Silica, which are known to the State of California to cause cancer.
Catalog No. S28489 Supplier Aldon Corporation Supplier No. IS2517
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid and Respirable Crystalline Silica, which are known to the State of California to cause cancer.

To perform a series of experiments focusing on the physical properties of density, smell, color, melting point, boiling point and solubility. Innovating Science™ Physical and Chemical Properties of Matter Educational Kit focuses on developing a better understanding of what is matter and what the different properties are.

  • Contains enough materials for 10 groups
  • Teacher's manual and student Study Guide copymasters are included
  • Kit Includes:
    • 0.1M Cupric Sulfate (10 x 10 mL)
    • 0.1M Sodium Hydroxide (10 x 10 mL)
    • 0.1M Hydrochloric Acid (10 x 10 mL)
    • 0.1M Sodium Carbonate (10 x 10 mL)
    • 1.0M Ammonium Hydroxide (10 x 10 mL)
    • 1.0M Acetic Acid (10 x 10 mL)
    • Unknown (10 x 3 mL)
    • 30 g Sodium Chloride
    • 30 g Calcium Chloride
    • 30 g Dextrose
    • 30 g Sand
    • 30 g Talc Powder
    • Zinc Sample (10 x 5 g)
    • Copper Sample (10 x 5 g)
    • Aluminum Sample (10 x 2 g)
    • Glass Sample (10 x 2 g)
    • 1 pack pH Strips
    • 10 Preprinted Acetate Sheets
    • 10 Thermometers

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational use
Quantity 1 Kit
Dimensions (L x W x H) 12.125 x 9.25 x 6.5 in.
Class Size 10 Lab Groups
Product Type Physical and Chemical Properties of Matter Educational Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.