Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Prepared Agarose, 2.0%
SCI_ED

Catalog No. S20658 Shop All Aldon Products
Change view
Click to view available options
Quantity:
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20658 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20658 Supplier Innovating Science™ Supplier No. IS5203
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simply melt the prepared agarose in a water bath or microwave. Pour into a gel casting tray, allow the molten agarose to solidify and run your gel.

Innovating Science™ Prepared Agarose 2.0% resolves DNA fragments 0.1 to 5kb.

Specifications

Color White
Concentration 2%
Format Melt and Pour
Gel Percentage 2%
Gel Size Large
Separation Range 10 to 500 bp
For Use With (Application) Electrophoresis
Quantity 200 mL
Storage Requirements Ambient
Product Type Agarose Gel
For Use With (Equipment) GenePhor Electrophoresis System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.