Learn More
Innovative Med Tech Innovac Quick-Draw Capillary Collection System Extension Tubing
Specifications
Specifications
| Product Type | Extension Set |
| Sterility | Sterile |
| For Use With (Equipment) | Innovac II Vacuum Unit |
| Length (Metric) | 91.44 cm |
| Description | 36 in. extension set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.