Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Inoculating Needles with Looped Nichrome Wire
SCI_ED

Catalog No. S24571 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24571 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24571 Supplier GSC Go Science Crazy Supplier No. 42351210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For dissection experiments.

  • Nicrome Wire 24 gauge x 5cm
  • Looped end in a 15cm glass handle

Specifications

Length (Metric) 15 cm
Material Nichrome
Product Type Inoculating Needle with Looped Wire
Gauge 24
Length (English) Handle 6 in.
Length (Metric) Handle 15 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.