Learn More
Roylco™ Insect X-Ray and Picture Cards



Description
Discover what it means to be an entomologist, the branch of zoology that studies insects with this set of X-Rays and picture cards.
- Learn the parts of an insect - head, thorax and abdomen
- See how very different creatures can have very similar structures
- See straight through the insects, from the top, through the inside, to the bottom
- Teacher guide details each insect
- Includes 36 double sided picture cards and 36 x-rays, 4 x 6 in. (10 x 15 cm)
Specifications
Specifications
| Color | Transparent/Black |
| Dimensions (L x W) | 4 x 6 in. |
| For Use With (Equipment) | Light source |
| Height (Metric) | 25.40 cm |
| Includes | 36 X-rays, 36 picture cards, guide |
| Length (Metric) | 3.51 cm |
| Material | Vinyl |
| Weight (English) | 12.8 oz. |
| Width (Metric) | 14.61 cm |
| Product Type | X-rays |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.