Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial

Catalog No. 111010198 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
1000 Pk.
200 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
11-101-0198 1000 Pk.
11-101-1792 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0198 Supplier MilliporeSigma™ Supelco™ Supplier No. 24702
Add to Cart
Add to Cart

Allow the use of smaller sample volumes with standard autosampler vials

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 5 mm
Material Glass
Volume (Metric) 0.25 mL
No. per Pack 1000 Pk.
Height (Metric) 31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.