Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inserts for 1545 mm Vials

Catalog No. 111011216 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Product Type:
Insert with Bottom Spring
Shell Style Insert
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
11-101-1216 Insert with Bottom Spring
11-101-2017 Shell Style Insert
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1216 Supplier MilliporeSigma™ Supelco™ Supplier No. 24748
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allow for maximum sample recovery and easier sample removal.

  • When used in conjunction with autosampler vials, these allow for maximum sample recovery and easier sample removal.
  • Vial inserts (0.75 mL, glass, insert type, shell style, insert 8 x 43 mm) allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts should be chosen based on the inner diameter of the vial neck.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 0.15 mL
Quantity 100 Pk.
For Use With (Equipment) 4 mL Screw Cap Vial, 15 x 45 mm
Height (Metric) 38 mm
Product Type Insert with Bottom Spring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.